BT240-1EDBCA111SA

COMPARE

BT240-1EDBCA111SA

Description
BT240-1EDBCA111SA AC BALL BEARING ; 240MM BOREX329.5MM ODX80MM W

NSK

Part # BT240-1EDBCA111SA

BDI # 24665433

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.972
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY