KC100XP0
Description
KC100XP0 THIN SECTION BALL BEARING ; 10" BORE 10-3/4" OD 3/8" WD SR OPEN
Part # KC100XP0
BDI # 797244
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC120XP0
Description
KC120XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC120XP0
BDI # 797250
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC-110 XPO
Description
KC-110 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KC-110 XPO
BDI # 200948
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD110AR0
Description
KD110AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD110AR0
BDI # 797291
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG140XP0
Description
KG140XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG140XP0
BDI # 797408
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)