7064 MG UA

COMPARE

7064 MG UA

Description
7064 MG UA ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # 7064 MG UA

BDI # 22133259

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1064-N2-MPA-C3

COMPARE

QJ1064-N2-MPA-C3

Description
NOT AVAILABLE IN US

FAG

Part # QJ1064-N2-MPA-C3

BDI # 1165760

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ-1064

COMPARE

QJ-1064

Description
QJ-1064 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE

CONSOLIDATED BEARING

Part # QJ-1064

BDI # 208261

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 258574
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
7264-B-MP-UA

COMPARE

7264-B-MP-UA

Description
NOT AVAILABLE IN US

FAG

Part # 7264-B-MP-UA

BDI # 1151942

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236036
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 1064 N2MA/C4

COMPARE

QJ 1064 N2MA/C4

Description
QJ 1064 N2MA/C4 ANG CONTACT BALL BEARING

SKF

Part # QJ 1064 N2MA/C4

BDI # 22783431

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY