5220 2RS
Description
5220 2RS DOUBLE ROW BALL BEARING ; 100MM ID 180MM OD 60.3MM WIDE SEALED
Part # 5220 2RS
BDI # 21488520
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5213 2RS
Description
5213 2RS ANGULAR CONTACT BEARING ; 65MM BORE 120MM OD 38.1MM WD DR 2 SEALS
Part # 5213 2RS
BDI # 18151419
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493625
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7201B
Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM ID 32MM OD 10MM WIDE
Part # 7201B
BDI # 21488606
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5302 ZZ
Description
5302 ZZ ANGULAR CONTACT BEARING ; 15MM BORE 42MM OD 19MM WD DR 2 MTL SHLD
Part # 5302 ZZ
BDI # 18151524
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493593
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7002A
Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM ID 32MM OD 9MM WIDE
Part # 7002A
BDI # 21488602
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)