Z995204
Description
GBC.Z995204 ANGULAR CONTACT BALL BRG ; POR 20MM BORE 47MM OD 23.8MM WD
Part # Z995204
BDI # 426563
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255262
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Z995203
Description
GBC.Z995203 ANGULAR CONTACT BALL BRG ; 17MMX40MMX20.6MM DOUBLE ROW
Part # Z995203
BDI # 426562
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255261
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)