W5207SLLDC3
Description
W5207SLLDC3 DOUBLE ROW BALL BEARING ; 35MM ID X 72MM OD X 30.2MM W
Part # W5207SLLDC3
BDI # 17034021
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
W5206LLUC1
Description
W5206LLUC1 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 30MM ID 62MM OD
Part # W5206LLUC1
BDI # 1237778
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Nitrile Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W5206LLU
Description
W5206LLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5206LLU
BDI # 1237777
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310EEG15
Description
5310EEG15 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5310EEG15
BDI # 1203870
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)