Page 1 of 239

Next

Compare
35BD6224-A-T12DDUC01

COMPARE

35BD6224-A-T12DDUC01

Description
NSK 35BD6224-A-T12DDUC01

NSK

Part # 35BD6224-A-T12DDUC01

BDI # 1472194

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3204B-2RSRTNGC3

COMPARE

3204B-2RSRTNGC3

Description
3204B-2RSRTNGC3 ANGULAR CONTACT BALL BRG

NSK

Part # 3204B-2RSRTNGC3

BDI # 15092829

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201B-2RSTN

COMPARE

3201B-2RSTN

Description
3201B-2RSTN ANGULAR CONTACT BALL BEARING ; 12MM BOREX32MM ODX15.9MM W

NSK

Part # 3201B-2RSTN

BDI # 1412697

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3210 A-2RS1TN9/C3MT33

COMPARE

3210 A-2RS1TN9/C3MT33

Description
3210 A-2RS1TN9/C3MT33

SKF

Part # 3210 A-2RS1TN9/C3MT33

BDI # 1414458

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1TN9/C3VT114

COMPARE

3205 A-2RS1TN9/C3VT114

Description
3205 A-2RS1TN9/C3VT114

SKF

Part # 3205 A-2RS1TN9/C3VT114

BDI # 1481028

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | VT114-Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY