Page 1 of 3

Next

Compare
7203-B-XL-TVP-P5-UL

COMPARE

7203-B-XL-TVP-P5-UL

Description
7203-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE

FAG

Part # 7203-B-XL-TVP-P5-UL

BDI # 1151640

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235441
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7206-B-XL-TVP-P5-UO

COMPARE

7206-B-XL-TVP-P5-UO

Description
7206-B-XL-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM

FAG

Part # 7206-B-XL-TVP-P5-UO

BDI # 1151680

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235869
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7210-B-XL-TVP-P5-UL

COMPARE

7210-B-XL-TVP-P5-UL

Description
7210-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7210-B-XL-TVP-P5-UL

BDI # 1151737

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235479
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7211-B-XL-TVP-P5-UL

COMPARE

7211-B-XL-TVP-P5-UL

Description
7211-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7211-B-XL-TVP-P5-UL

BDI # 1151748

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235484
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7215-B-XL-TVP-P5-UL

COMPARE

7215-B-XL-TVP-P5-UL

Description
7215-B-XL-TVP-P5-UL X-LIFE BALL BEARING ; ANG CONTACT 75MM X 130MM

FAG

Part # 7215-B-XL-TVP-P5-UL

BDI # 1151802

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235509
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY