DKLFA1575-2RS

Description
DKLFA1575-2RS AC BALL BEARING ; NON RETURNABLE

INA

Part # DKLFA1575-2RS

BDI # 1172731

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Flattened Flange
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLN1545-2Z-XL

COMPARE

ZKLN1545-2Z-XL

Description
NOT AVAILABLE IN US

INA

Part # ZKLN1545-2Z-XL

BDI # 19265492

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLN1545-2RS-PE

COMPARE

ZKLN1545-2RS-PE

Description
ZKLN1545-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE

INA

Part # ZKLN1545-2RS-PE

BDI # 18315780

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLN1545-2RS-XL

COMPARE

ZKLN1545-2RS-XL

Description
ZKLN1545-2RS-XL X-LIFE BALL BRG ; 15MM X 45MM X 25MM

INA

Part # ZKLN1545-2RS-XL

BDI # 1179040

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY