K34008AR0

COMPARE

K34008AR0

Description
KDN.K34008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K34008AR0

BDI # 22923906

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.016
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K34008XP0

COMPARE

K34008XP0

Description
KDN.K34008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K34008XP0

BDI # 22923913

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.016
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY