Page 1 of 6

Next

Compare
7052-MP-UA

COMPARE

7052-MP-UA

Description
7052-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7052-MP-UA

BDI # 1151512

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235426
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ244-N2-MPA

COMPARE

QJ244-N2-MPA

Description
QJ244-N2-MPA FOUR POINT CONTACT BEARING

FAG

Part # QJ244-N2-MPA

BDI # 1165892

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 236083
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7244 BCBM

COMPARE

7244 BCBM

Description
7244 BCBM ANG CONTACT BALL BRG

SKF

Part # 7244 BCBM

BDI # 1296850

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 338 N2MA/C3

COMPARE

QJ 338 N2MA/C3

Description
QJ 338 N2MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 338 N2MA/C3

BDI # 22783123

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ244-N2-MPA-C3

COMPARE

QJ244-N2-MPA-C3

Description
QJ244-N2-MPA-C3 FOUR POINT CONTACT BRG

FAG

Part # QJ244-N2-MPA-C3

BDI # 1165893

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY