AU0901-12LL/L588

COMPARE

AU0901-12LL/L588

Description
AU0901-12LL/L588

NTN

Part # AU0901-12LL/L588

BDI # 19089714

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.307
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU1009-2LL/L588

COMPARE

AU1009-2LL/L588

Description
AU1009-2LL/L588

NTN

Part # AU1009-2LL/L588

BDI # 19089721

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.307
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY