Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258163
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
30/6-B-2RSR-TVH-HLC
Description
30/6-B-2RSR-TVH-HLC BALL BEARING ; DOUBLE ROW ANGULAR CONTACT
Part # 30/6-B-2RSR-TVH-HLC
BDI # 1143468
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3062
Description
3062 ANGULAR CONTACT BALL BEARING ; 30MM ID X 72MM OD X 19MM WD
Part # 3062
BDI # 21842210
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
30/6-2RS
Description
30/6-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 30/6-2RS
BDI # 215106
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)