KB-75 XPO

COMPARE

KB-75 XPO

Description
KB-75 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KB-75 XPO

BDI # 200931

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MS-20-AC

COMPARE

MS-20-AC

Description
MS-20-AC ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # MS-20-AC

BDI # 201982

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258564
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
JB075XP0

COMPARE

JB075XP0

Description
JB075XP0 THIN SECTION BALL BEARING ; 7.5" ID X 8.125" OD X 0.3125" WID

RBC BEARINGS

Part # JB075XP0

BDI # 23209241

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJM 3 1/2

COMPARE

QJM 3 1/2

Description
QJM 3 1/2 ; FOUR POINT CONTACT BALL BRG

RHP BEARING

Part # QJM 3 1/2

BDI # 20094098

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 255152
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MJT3.1/2M

COMPARE

MJT3.1/2M

Description
MJT3.1/2M ANGULAR CONTACT BALL BEARING ; 3-1/2" BOREX8-1/8" ODX1-3/4" 1-ROW

RHP BEARING

Part # MJT3.1/2M

BDI # 1190979

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255103
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY