KB-110 XPO
Description
KB-110 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-110 XPO
BDI # 200818
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB110XP0
Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID
Part # JB110XP0
BDI # 23209257
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)