QJ334MEU303
Description
QJ334MEU303 FOUR POINT ANG CONT BRG ; FOUR POINT ANGULAR CONTACT BEARING
Part # QJ334MEU303
BDI # 21451833
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ-334
Description
QJ-334 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-334
BDI # 208428
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258637
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
7048-MP-UA
Description
7048-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7048-MP-UA
BDI # 1151511
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235425
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ240-N2-MPA-C3
Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ240-N2-MPA-C3
BDI # 1165891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ240-N2-MPA
Description
QJ240-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ240-N2-MPA
BDI # 1165890
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236098
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)