Page 1 of 5

Next

Compare
QJ1252-MPA

COMPARE

QJ1252-MPA

Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1252-MPA

BDI # 1165772

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 236123
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1252-N2-MPA

COMPARE

QJ1252-N2-MPA

Description
QJ1252-N2-MPA FOUR POINT CONTACT BEARING

FAG

Part # QJ1252-N2-MPA

BDI # 1165775

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1252-N2-MPA-C3

COMPARE

QJ1252-N2-MPA-C3

Description
NOT AVAILABLE IN US

FAG

Part # QJ1252-N2-MPA-C3

BDI # 1165776

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ252-N2-MPA

COMPARE

QJ252-N2-MPA

Description
NOT AVAILABLE IN US

FAG

Part # QJ252-N2-MPA

BDI # 1165896

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 236100
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ256-N2-MPA-C3

COMPARE

QJ256-N2-MPA-C3

Description
QJ256-N2-MPA-C3 4-POINT CONTACT BEARING

FAG

Part # QJ256-N2-MPA-C3

BDI # 1165897

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY