5203K C1

COMPARE

5203K C1

Description
5203K C1 ANGULAR CONTACT BALL BEARING ; DR 17MM ID X 40MM OD

TIMKEN

Part # 5203K C1

BDI # 28218084

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY