7356-B-MP-UA

COMPARE

7356-B-MP-UA

Description
NOT AVAILABLE IN US

FAG

Part # 7356-B-MP-UA

BDI # 1152284

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7356-B-MP-UO

COMPARE

7356-B-MP-UO

Description
NOT AVAILABLE IN US

FAG

Part # 7356-B-MP-UO

BDI # 1152285

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236073
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF50140-2Z-2AP-XL

COMPARE

ZKLF50140-2Z-2AP-XL

Description
ZKLF50140-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF50140-2Z-2AP-XL

BDI # 1179017

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY