7328WN2MBRDBFS264B

COMPARE

7328WN2MBRDBFS264B

Description
7328WN2MBRDBFS264B BALL BEARING

TIMKEN

Part # 7328WN2MBRDBFS264B

BDI # 1350578

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Bronze
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7328BX1WGDB/GL/4SQT

COMPARE

7328BX1WGDB/GL/4SQT

Description
7328BX1WGDB/GL/4SQT BALL BEARING ; NON-RETURNABLE 140MM ID 300MM OD 124MM W

NTN

Part # 7328BX1WGDB/GL/4SQT

BDI # 1213376

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7328 BM/DBBVE474

COMPARE

7328 BM/DBBVE474

Description
7328 BM/DBBVE474 ANG CONTACT BALL BRG

SKF

Part # 7328 BM/DBBVE474

BDI # 1296978

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257467
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY