7328WN2MBRDBFS264B
Description
7328WN2MBRDBFS264B BALL BEARING
Part # 7328WN2MBRDBFS264B
BDI # 1350578
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7328BX1WGDB/GL/4SQT
Description
7328BX1WGDB/GL/4SQT BALL BEARING ; NON-RETURNABLE 140MM ID 300MM OD 124MM W
Part # 7328BX1WGDB/GL/4SQT
BDI # 1213376
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7328 BM/DBBVE474
Description
7328 BM/DBBVE474 ANG CONTACT BALL BRG
Part # 7328 BM/DBBVE474
BDI # 1296978
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257467
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)