SN 16X5R STD NUT/SLEEVE WPR CI
Description
EWELLIX SN 16X5R STD NUT/SLEEVE WPR CI
Part # SN 16X5R STD NUT/SLEEVE WPR CI
BDI # 1413901
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Overall Length - Inch:
1.713
Thread Lead - Millimeter:
5