6306T2X2LLBC3P5/ 02
Description
6306T2X2LLBC3P5/ 02 ; POR DEEP GROOVE BALL BEARING
Part # 6306T2X2LLBC3P5/ 02
BDI # 20392666
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6205LLBP5
Description
6205LLBP5 DEEP GROOVE BALL BRG ; 25MMX52MMX15MM
Part # 6205LLBP5
BDI # 1206422
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6208LLBP5
Description
6208LLBP5 DEEP GROOVE BALL BRG ; 40MMX80MMX18MM
Part # 6208LLBP5
BDI # 1206782
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6203LLBP5
Description
6203LLBP5 DEEP GROOVE BALL BRG ; NON RETURNABLE 17MMX40MMX12MM
Part # 6203LLBP5
BDI # 17144246
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6313T2LLBC3P5
Description
6313T2LLBC3P5 DEEP GROOVE BALL BRG ; 65MMX140MMX33MM
Part # 6313T2LLBC3P5
BDI # 1208694
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable