Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7324WN MBR DU
Description
7324WN MBR DU ANGULAR CONTACT BALL BRG ; 120MM ID 260MM OD 55MM WD
Part # 7324WN MBR DU
BDI # 1350571
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254949
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Bronze
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
1 (Single)
2MMC9330WI QUH
Description
2MMC9330WI QUH PRECISION BALL BEARING ; POR QUAD 150MM BORE ANGULAR CONTACT
Part # 2MMC9330WI QUH
BDI # 22844677
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9134WI QUX
Description
2MM9134WI QUX PRECISION BALL BEARING ; POR QUAD 170MM BORE ANGULAR CONTACT
Part # 2MM9134WI QUX
BDI # 22844927
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring