625-2RZTN9/HC5C3WTF1
Description
625-2RZTN9/HC5C3WTF1 BALL BRG ; DEEP GROOVE
Part # 625-2RZTN9/HC5C3WTF1
BDI # 1260748
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
5
Other Features:
Single Row | Deep Groove | Hybrid | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)