Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.325
Other Features:
Deep Groove | Triple Lip Seal | Relubricatable
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
W210PPB5
Description
W210PPB5 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 30.18MM WD
Part # W210PPB5
BDI # 1374917
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW210PPB5
Description
GW210PPB5 DEEP GROOVE BALL BEARING ; 1.945" ID 3.543" OD 29/32" WD SR
Part # GW210PPB5
BDI # 1356460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW211PPB13Z12
Description
GW211PPB13Z12 ; DEEP GROOVE BALL BEARING
Part # GW211PPB13Z12
BDI # 20347043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
GW211PPB13
Description
GW211PPB13 DEEP GROOVE BALL BEARING ; 1.785" ID 3.937" OD 63/64" WD SR
Part # GW211PPB13
BDI # 1356469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No