Page 1 of 84

Next

Compare
3214CD3

COMPARE

3214CD3

Description
3214CD3 ; DOUBLE ROW ANGULAR C..BRG

KOYO

Part # 3214CD3

BDI # 17223048

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
SAC50100BG

COMPARE

SAC50100BG

Description
SAC50100BG BALL BEARING ; ANGULAR CONTACT 50MM X 100MM X 20MM

KOYO

Part # SAC50100BG

BDI # 552859

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
SAC45100BG

COMPARE

SAC45100BG

Description
SAC45100BG BALL BEARING ; ANGULAR CONTACT 45MM X 100MM X 20MM

KOYO

Part # SAC45100BG

BDI # 552858

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
5208CD3

COMPARE

5208CD3

Description
5208CD3 ANGULAR CONTACT BALL BEARING ; ANGULAR CONTACT 40MM X 80MM X 30.2MM

KOYO

Part # 5208CD3

BDI # 553587

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7304B

COMPARE

7304B

Description
7304B ANGULAR CONTACT BALL BEARING

KOYO

Part # 7304B

BDI # 17224023

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY