BSF50140DDUHP2BDT
Description
BSF50140DDUHP2BDT BALL SCREW SUPPORT BRG ; 50MM BOREX140MM ODX108MM W 2-ROW
Part # BSF50140DDUHP2BDT
BDI # 24665494
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSN50110DDUHP2BDT
Description
BSN50110DDUHP2BDT BALL SCREW SUPPORT BRG ; 50MM BOREX110MM ODX108MM W
Part # BSN50110DDUHP2BDT
BDI # 24665468
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
100BNR10ETYNDBBLP-02
Description
100BNR10ETYNDBBLP-02 AC BALL BEARING ; 100MM BOREX150MM ODX24MM W
Part # 100BNR10ETYNDBBLP-02
BDI # 24445364
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring