BSN3072DDUHP2BDT
Description
BSN3072DDUHP2BDT BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX76MM W 2-ROW
Part # BSN3072DDUHP2BDT
BDI # 23597904
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
110BAR10ETYNDBELP
Description
110BAR10ETYNDBELP ANGULAR CONTACT BRG ; SUPER PRECISION THRUST BA/BT
Part # 110BAR10ETYNDBELP
BDI # 24666641
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | EQTF Ball | NSK Robust Series | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BSN1545DDUHP2BDT
Description
BSN1545DDUHP2BDT BALL SCREW SUPPORT BRG, PRICE ON REQUEST (SMARTCATALOG)
Part # BSN1545DDUHP2BDT
BDI # 25264360
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF2068DDUHP2BDT
Description
BSF2068DDUHP2BDT BALL SCREW SUPPORT BRG ; 20MM BOREX68MM ODX56MM W 2-ROW
Part # BSF2068DDUHP2BDT
BDI # 24665487
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF2575DDUHP2BDT
Description
BSF2575DDUHP2BDT BALL SCREW SUPPORT UNIT ; 25MM BOREX75MM ODX56MM W 2-ROW
Part # BSF2575DDUHP2BDT
BDI # 24665488
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring