KA025XP0
Description
KA025XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA025XP0-RBC
BDI # 797103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC100XP0
Description
KC100XP0 THIN SECTION BALL BEARING ; 10" BORE 10-3/4" OD 3/8" WD SR OPEN
Part # KC100XP0-RBC
BDI # 797244
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA035AR0
Description
KA035AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA035AR0-RBC
BDI # 797107
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SB040XP0
Description
SB040XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # SB040XP0-RBC
BDI # 797468
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA030XP0
Description
KA030XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA030XP0-RBC
BDI # 797106
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)