KG200XP0
Description
KG200XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200XP0
BDI # 797417
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG180AR0
Description
KG180AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG180AR0
BDI # 797412
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG180XP0
Description
KG180XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG180XP0
BDI # 797414
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | Large Bearing
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
QJ-1068
Description
QJ-1068 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-1068
BDI # 208262
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258575
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium