Page 1 of 2429

Next

Compare
3212BTNC3

COMPARE

3212BTNC3

Description
3212BTNC3 ANGULAR CONTACT BALL BRG ; 60MM BOREX110MM ODX36.5MM W 2-ROW

NSK

Part # 3212BTNC3

BDI # 17757689

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3311 A-2RS1/C3

COMPARE

3311 A-2RS1/C3

Description
3311 A-2RS1/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM DR 2 SEALS

SKF

Part # 3311 A-2RS1/C3

BDI # 1250920

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5310 2RS

COMPARE

5310 2RS

Description
5310 2RS ANGULAR CONTACT BALL BEARING

RINGBALL

Part # 5310 2RS

BDI # 18263836

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3206B-2ZNRTNC3

COMPARE

3206B-2ZNRTNC3

Description
3206B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3206B-2ZNRTNC3

BDI # 17757654

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3304BTNC3

COMPARE

3304BTNC3

Description
3304BTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3304BTNC3

BDI # 17757715

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY