KP3FS428
Description
KP3FS428 AIRFRAME CONT BALL BRG ; POR 0.19"X0.77"X0.29" SGL ROW
Part # KP3FS428
BDI # 794355
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.858
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.777
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP3FS464
Description
KP3FS464 AIRFRAME CONT BALL BRG ; 0.19"X0.77"X0.29" SGL ROW
Part # KP3FS464
BDI # 794356
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.858
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.777
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium