JB100CP0
Description
JB100CP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID
Part # JB100CP0
BDI # 23209251
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB100XP0
Description
JB100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID
Part # JB100XP0
BDI # 23209253
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)