SX0964LLU

COMPARE

SX0964LLU

Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W

NTN

Part # SX0964LLU

BDI # 17149897

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SX09A99LLU

COMPARE

SX09A99LLU

Description
SX09A99LLU INSERT BEARING ; NON RETURNABLE 45MM ID 118MM OD 32MM W

NTN

Part # SX09A99LLU

BDI # 1231023

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 32
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY