MM165EX CR 200 DU
Description
MM165EX CR 200 DU PRECISION BALL BEARING ; EA = PAA/SET
Part # MM165EX CR 200 DU
BDI # 1366715
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM165EXCR400DU
Description
MM165EXCR400DU PRECISION BALL BEARING ; EA = PAA/SET
Part # MM165EXCR400DU
BDI # 1366716
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4.25
Bore 2 - Millimeter:
109.55
Height - Inch:
1.75
Bore 2 - Inch:
4.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Other Features:
Single Row
Cage Material:
Steel
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring