B71960-E-T-P4S-UM
Description
B71960E.T.P4S.UM ; SPINDLE BALL BEARING
Part # B71960-E-T-P4S-UM
BDI # 18101769
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
KG200XP0
Description
KG200XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200XP0
BDI # 797417
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG180AR0
Description
KG180AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG180AR0
BDI # 797412
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD180XP0
Description
KD180XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD180XP0
BDI # 797305
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-200 ARO
Description
KG-200 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-200 ARO
BDI # 201114
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)