JB090XP0
Description
JB090XP0 THIN SECTION BALL BEARING ; 9" ID X 9.625" OD X 0.3125" WID
Part # JB090XP0
BDI # 23209249
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB090XP0
Description
KB090XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB090XP0
BDI # 797205
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB090CP0
Description
KB090CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB090CP0
BDI # 797204
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KB-90 XPO
Description
KB-90 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KB-90 XPO
BDI # 200941
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB-90 ARO
Description
KB-90 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-90 ARO
BDI # 200939
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)