3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308NRJ
Description
3308NRJ ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308NRJ
BDI # 1185693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256539
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206-2RSNR C/4
Description
5206-2RSNR C/4 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5206-2RSNR C/4
BDI # 216573
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206-2RSNR
Description
5206-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5206-2RSNR
BDI # 216571
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255538
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5202-ZZNR
Description
5202-ZZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5202-ZZNR
BDI # 216449
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255486
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)