R4-2RS-VA-P5-SF174

COMPARE

R4-2RS-VA-P5-SF174

Description
R4-2RS-VA-P5-SF174 DG BALL BEARING ; POR NON RETURNABLE 6.35X15.875X4.978

FAG

Part # R4-2RS-VA-P5-SF174

BDI # 24860650

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.625
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | Special Clearance
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
EEY 004-2Z/P6

COMPARE

EEY 004-2Z/P6

Description
SKF EEY 004-2Z/P6

SKF

Part # EEY 004-2Z/P6

BDI # 1301692

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.625
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY