HTA010T1DB/GNP4L

COMPARE

HTA010T1DB/GNP4L

Description
HTA010T1DB/GNP4L ANG CONT BALL BRG ; NON-RETURNABLE 50MMX80MMX28.5MM

NTN

Part # HTA010T1DB/GNP4L

BDI # 1220431

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | High Speed
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
50BTR10ETYNDBLP4A

COMPARE

50BTR10ETYNDBLP4A

Description
50BTR10ETYNDBLP4A ; BALL 50MM BORE 80MM OD 16MM W 1-ROW

NSK

Part # 50BTR10ETYNDBLP4A

BDI # 24666620

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Angular Contact Thrust Bearing | High Speed
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY