6007-2RSC3
Description
6007-2RSC3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL
Part # 6007-2RSC3
BDI # 1424775
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6316-ZZC3
Description
6316-ZZC3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD 2 SHIELD
Part # 6316-ZZC3
BDI # 1348241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Capacity All ISO Corners
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing