G1103KRRB
Description
G1103KRRB INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
GE45KRRB
Description
GE45KRRB INSERT BEARING ; 45MM BORE IR WID 85MM OD
Part # GE45KRRB
BDI # 1356256
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561217
Mounting Method:
Eccentric Collar
UC217
Description
UC217 INSERT BEARING ; 85MM BORE INNER RING SET SCREW LCK
Part # UC217
BDI # 21959713
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
85.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
GRAE30RRB
Description
GRAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # GRAE30RRB
BDI # 1425116
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561275
Mounting Method:
Eccentric Collar
GRAE35RRB
Description
GRAE35RRB INSERT BEARING ; 35MM BORE NARROW IR 72MM OD
Part # GRAE35RRB
BDI # 1425117
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561276
Mounting Method:
Eccentric Collar