Page 1 of 11001

Next

Compare
UC204

COMPARE

UC204

Description
UC204 INSERT BEARING ; SET SCREW LCK

TIMKEN

Part # UC204

BDI # 20294840

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
RSAO1 11/16

COMPARE

RSAO1 11/16

Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RSAO1 11/16

BDI # 1425586

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520281
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
RFC1 1/2

COMPARE

RFC1 1/2

Description
RFC1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RFC1 1/2

BDI # 1425585

Features

Cartridge Pilot Diameter - Inch: 3.625
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.044
Nominal Bolt Circle Diameter Round - Inch: 4.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 546821
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
1104KRR

COMPARE

1104KRR

Description
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID

TIMKEN

Part # 1104KRR

BDI # 1424081

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCF314

COMPARE

UCF314

Description
UCF314 FLANGE HOUSING UNIT

TIMKEN

Part # UCF314

BDI # 21960270

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 78
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Heavy Duty

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 251.7
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY