VCJ1 1/2
Description
VCJ1 1/2 FLANGE BLOCK BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # VCJ1 1/2
BDI # 1374470
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546902
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
144
GC1203KRRB
Description
GC1203KRRB INSERT BEARING ; WIR CONCENTRIC NO-LOCK PLATED
Part # GC1203KRRB
BDI # 1356243
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
53.975
Outer Race Profile:
Spherical
Global Part Number GPN:
561206
Mounting Method:
Concentric Collar
1115KRRB
Description
1115KRRB INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD
Part # 1115KRRB
BDI # 1310079
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561858
Mounting Method:
Eccentric Collar
NPS104RRC
Description
NPS104RRC INSERT BEARING ; 1.25"ID 2.8346"OD 1.5315"W
Part # NPS104RRC
BDI # 1226236
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564501
Mounting Method:
Eccentric Collar
G1106KRRB
Description
G1106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 2.835" OD
Part # G1106KRRB
BDI # 1356139
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561476
Mounting Method:
Eccentric Collar