Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.654
Nominal Outside Diameter - Inch:
2.598
Inch - Metric:
Metric
Outside Diameter - Inch:
2.608
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
42
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
66.25
Nominal Outside Diameter - Millimeter:
66
Features
Enclosure:
Open
Housing Width - Millimeter:
8.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M12 X 1.75
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M14 X 2
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
27
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M30 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes