NUTR 2052 A

COMPARE

NUTR 2052 A

Description
NUTR 2052 A

SKF

Part # NUTR 2052 A

BDI # 1416470

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
CF20FBUUR

COMPARE

CF20FBUUR

Description
CF20FBUUR CAMFOLLOWER BEARING

IKO

Part # CF20FBUUR

BDI # 17218979

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY