Page 1 of 19

Next

Compare
CRS-30

COMPARE

CRS-30

Description
CRS-30 STUD TRACK ROLLER ; 1-7/8IN OD 3/4-16UNF W/SEAL AND WASHER

KOYO

Part # CRS-30

BDI # 1407492

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CR30VUU

COMPARE

CR30VUU

Description
CR30VUU CAMFOLLOWER BEARING

IKO

Part # CR30VUU

BDI # 514348

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238366

Price Inventory : Available to order
Loading Price
QTY
CRSBE-30

COMPARE

CRSBE-30

Description
CRSBE-30 CAM FOLLOWER BEARING ; CYLINDRICAL OD SEALED

CONSOLIDATED BEARING

Part # CRSBE-30

BDI # 198480

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 25.4

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY
S 60 LW

COMPARE

S 60 LW

Description
S 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH

RBC BEARINGS

Part # S 60 LW

BDI # 795122

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CRH30V

COMPARE

CRH30V

Description
CRH30V CAMFOLLOWER BEARING

IKO

Part # CRH30V

BDI # 514469

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238487

Price Inventory : Available to order
Loading Price
QTY