Page 1 of 20

Next

Compare
CF 1/2 N

COMPARE

CF 1/2 N

Description
CF 1/2 N CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # CF 1/2 N

BDI # 343961

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20597

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 B

COMPARE

CF 1/2 B

Description
CF 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CF 1/2 B

BDI # 343960

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 20596

Price Inventory : Available to order
Loading Price
QTY
CR8UUR

COMPARE

CR8UUR

Description
CR8UUR CAMFOLLOWER BEARING

IKO

Part # CR8UUR

BDI # 514406

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238423

Price Inventory : Available to order
Loading Price
QTY
CR8BUU

COMPARE

CR8BUU

Description
CR8BUU CAMFOLLOWER BEARING

IKO

Part # CR8BUU

BDI # 514402

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Caged
Global Part Number GPN: 238419

Price Inventory : Available to order
Loading Price
QTY
CR8-1VR

COMPARE

CR8-1VR

Description
CR 8 1 VR CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VR

BDI # 514397

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238414

Price Inventory : Available to order
Loading Price
QTY