PLR-10-1

COMPARE

PLR-10-1

Description
PLR-10-1 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-10-1

BDI # 737263

Features

Roller Width - Inch: 5
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239386

Price Inventory : Available to order
Loading Price
QTY
H 224 LW

COMPARE

H 224 LW

Description
H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H 224 LW

BDI # 794970

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Roller Width - Millimeter: 95.25

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # CFH 7 S

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Loading Price
QTY